Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige
Mfr # EX08DTN
Zoro # G905911835
original price:
$1,455.63
6% off
new price: $1,364.76
/ea
Free Shipping & Returns
$1,364.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 27.4
- Width 18.1
- Depth 10.1 inch
- Standards CSA, Energy Star, Mobile Home Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX08DTN
- Zoro # G905911835
- UPC # 766156016523
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 27.4 |
Width | 18.1 |
Depth | 10.1 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Natural Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Standards | CSA, Energy Star, Mobile Home Certified |
Vent | 35mm |
Finish | Beige |
Gas Connection | 1/2" FNPT |
Service Access Location | Residential / Commercial |
Primary Heat Exchanger Material | Stainless Steel |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Description
EX08DTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- MASTERCOOL Window Evaporative Cooler 4000 cfm, 2000 sq. ft., 2.0 gal, 1/2 HP (MCP59)
- SELKIRK SHIELD ATTIC 8""8T-AIS (208490)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- Rinnai Gas Heaters & Accessories