Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White
Mfr # EX38DTWN
Zoro # G505911839
original price:
$2,633.99
6% off
new price: $2,458.16
/ea
Free Shipping & Returns
$2,458.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 26.4
- Width 36.63
- Service Access Location Residential / Commercial
- Built-In Features Wifi-enabled thermostat; Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX38DTWN
- Zoro # G505911839
- UPC # 766156016509
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 26.4 |
Width | 36.63 |
Depth | 12.6 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Natural Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Service Access Location | Residential / Commercial |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Gas Connection | 1/2" FNPT |
Finish | White |
Primary Heat Exchanger Material | Stainless Steel |
Vent | 50mm |
Standards | CSA, Energy Star, Mobile Home Certified |
Description
EX38DTWN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Controller, For 56FK11, Fits Scotsman (11-0612-51)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,400 BTU, Beige (EX38DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- Rinnai Gas Wall Furnaces