Shop All Water Heater Parts
Rinnai
Cold Weather Kit For Re
Mfr # RECOLDKIT
Zoro # G208597743
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 in
- Length (In.) 12 in
- Width (In.) 12 in
- Application Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RECOLDKIT
- Zoro # G208597743
- UPC # 766156016981
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 12 in |
Length (In.) | 12 in |
Width (In.) | 12 in |
Details
Application | Residential/Commercial |
Description
Cold Weather Protection Kit. Protect your investment from cold weater when outdoor.. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-VS)
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- PLUMB SHOP BRASSCRAFT MP Dishwasher Wye (398-370)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- RINNAI Interior Wall Hanging Rack, 2 Unit Lpg (TRW02CUIP)
- RINNAI Refill condensate neutralizer (809000114)
- RINNAI Vent Kit Exhaust Pipe 21 - 39.6 In (FOT-220)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- RINNAI Vent Kit A 431/556 Size 4.5-9.5 (FOT-151)
- RHEEM Commercial Temperature Conversion Kit (RTG20241A)
- Rinnai Water Heater Parts