Shop All Gas Tankless Water Heaters
Rinnai
9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater
Mfr # CU160IN
Zoro # G2942461
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223176PP|RWM101|REU-EZC-2|
- Gas Type Natural Gas
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Gas Connection 3/4" MNPT
- Residential / Commercial Commercial Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # CU160IN
- Zoro # G2942461
- UPC # 766156009778
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
For Use With | 223176PP|RWM101|REU-EZC-2| |
Gas Type | Natural Gas |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Gas Connection | 3/4" MNPT |
Residential / Commercial | Commercial Only |
Vent Type | Concentric, Twin Pipe, Room Air, Common Vent |
Temp. Range | 98-185 deg. F |
Voltage | AC 120 Volts, 60 Hz |
BtuH | 160,000 |
Color/Finish | Charcoal |
Mounting | Wall |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Flow Rate (GPM) | 0.26 to 9 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Description
Commercial condensing tankless water heater CU160iN from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU160iN is designed for indoor installation, natural gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (06Q201N04114)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- NAUGATUCK Float Ball, Round, SS, 5 In (GRT50S419B)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 27-5/16 - 31-1/8"W, With 1/4" Thick Crystal Clear Glass (707500-L-SHP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater with Pump (REP199iN)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI 9 GPM Commercial 160000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX160iN)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- RINNAI Super High Efficiency Plus Residential 130000 BTU Exterior/Interior Tankless Water Heater (RX130iN)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- Rinnai Gas Tankless Water Heaters