Shop All Water Heater Vents
Rinnai
24,000 BTU Natural Gas Vent-Free Fan Convector
Mfr # FC824N
Zoro # G2942026
product price: $957.88
/ea
Free Shipping & Returns
$957.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, Energy Star, Mobile Home Certified
- Vent Type Vent Free
- Mounting Wall
- Additional Features Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home)
- Gas Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # FC824N
- Zoro # G2942026
- UPC # 766156008146
- Country of Origin Japan
- Category Water Heater Vents
Details
Standards | CSA, Energy Star, Mobile Home Certified |
Vent Type | Vent Free |
Mounting | Wall |
Additional Features | Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home) |
Gas Type | Natural Gas |
BtuH | 24,000 |
Gas Connection | 1/2" FNPT |
Residential / Commercial | Residential / Commercial |
Features | Input Range 8,400 - 24,000 BTU/hr |
Color/Finish | White |
Description
FC824N is a flexible, easy to install vent free fan convector with 24KBTU Natural Gas from Rinnai is the perfect solution for rooms and spaces that are hard to heat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- SLOAN Plumbing PVD Etf1023A PVDBN Rep Kit 0.5 Gpm Male Lf (3365702)
- J.W. WINCO GN882-M24X1.5-MS-M Breather Filter Brass (882-M24X1.5-MS-M)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- RINNAI 40" Condensing Vent Termination, 2 in PVC to Concentric (196125PVC)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- RINNAI 2/4 Cd 45 Degree Elbow Qty 2 Pptl (229208)
- RINNAI 39" Non Condensing Vent Extension Piece, 3x5 Concentric (224053)
- RINNAI Kit 3 Directvent Corner Rack (790130)
- ECCOTEMP 3" Horizontal Vent Kit (2ZVEWD03)
- Rinnai Water Heater Vents