Shop All Plumbing Parts
Rinnai
22,000 BTU Propane Gas Vent-Free Fan Convector
Mfr # FC824P
Zoro # G4929439
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, Energy Star, Mobile Home Certified
- Features Input Range 8,000 - 22,000 BTU/hr
- Color/Finish White
- Additional Features Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # FC824P
- Zoro # G4929439
- UPC # 766156008153
- Country of Origin Japan
- Category Plumbing Parts
Details
Standards | CSA, Energy Star, Mobile Home Certified |
Features | Input Range 8,000 - 22,000 BTU/hr |
Color/Finish | White |
Additional Features | Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home) |
Mounting | Wall |
Residential / Commercial | Residential / Commercial |
Gas Connection | 1/2" FNPT |
Gas Type | Propane |
BtuH | 22,000 |
Vent Type | Vent Free |
Description
FC824P is a flexible, easy to install vent free fan convector with 24KBTU Propane Gas from Rinnai is the perfect solution for rooms and spaces that are hard to heat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- SELKIRK METALBESTOS Selkirk Metalbestos 8in. Black Matte Finish Support Package 8T-FSP (8T-FSP)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- RINNAI Multi Unit Control (REU-MSB-M)
- RINNAI Condensate Neutralizer Kit (804000074)
- RINNAI Gas Conversion Kit - NG to LP (M090C) (803000028)
- RINNAI 39" Condensing Vent Extension Piece, 2x4 Concentric (229310NPP)
- RINNAI 39" Condensing Vent Extension Piece, 3x5 Concentric (224080PP)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- Rinnai Plumbing Parts