Shop All Gas Tankless Water Heaters
Rinnai
140K NC 0.4 to 5.3 gpm 3 5 Conc E LP
Mfr # RE140EP
Zoro # G607047948
original price:
$874.99
7% off
new price: $805.70
/ea
Free Shipping & Returns
$805.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14.05
- Application Outdoor Only
- Standards AHRI and CSA, Energy Star, Mobile Home Certified
- Height (In.) 24.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RE140EP
- Zoro # G607047948
- UPC # 766156016332
- Country of Origin United States
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 14.05 |
Height (In.) | 24.64 |
Details
Item - Water Heaters | Tankless Water Heaters |
Type | Outdoor |
Application | Outdoor Only |
Gas Type | Propane Gas |
Standards | AHRI and CSA, Energy Star, Mobile Home Certified |
Description
RE140eP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- CALEFFI 573002A 1/2" Npt Inlet (573002A)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 140k BTU Natural Gas Interior Tankless Water Heater (RE140iN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- Rinnai Gas Tankless Water Heaters