Rinnai

11 GPM Interior Commercial 199,000 BTU Natural Gas Tankless Water Heater (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Gas Tankless Water Heaters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With an enhanced combustion design, the Rinnai SENSEI Tankless Water Heater provides a better experience for both users and installers. Like all Rinnai Tankless Water Heaters, it's also vertically integrated. That means all key components are manufactured by Rinnai to ensure Rinnai quality.97% thermal efficiency, commercial ENERGY STAR certifiedUltra low compliantApproved for high altitude up to 10,200 ft 3,109 mIntegrated temperature controller that provides 98 DegF to 185 DegF, no external controller required. Isolation valves includedIncrease savings with commercial ENERGY STAR certified tankless water heaters that operate more efficiently on-demand to provide an endless supply of hot waterWi-Fi readyRinnai is changing the language in its warranty terms and conditions found in the current user installation manualsCan be confident in choosing to install Rinnai tankless technology in your homeRinnai branded accessories will ensure optimal performance of your Rinnai tankless water heater Proposition 65 Information WARNING: This product can expose you to chemicals including lead, lead compounds and carbon disulfide which are known to the State of California to cause cancer, birth defect or other reproductive harm. For more information, visit www.P65Warnings.ca.gov

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.