Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
11 GPM Commercial 199K BTU Propane Gas Interior Tankless Water Heater (Discontinued)
Mfr # CU199IP
Zoro # G2941789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Propane
- BtuH 199,000
- Gas Connection 3/4" MNPT
- Voltage AC 120 Volts, 60 Hz
- Vent Type Concentric, Twin Pipe, Room Air, Common Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # CU199IP
- Zoro # G2941789
- UPC # 766156009747
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Type | Propane |
BtuH | 199,000 |
Gas Connection | 3/4" MNPT |
Voltage | AC 120 Volts, 60 Hz |
Vent Type | Concentric, Twin Pipe, Room Air, Common Vent |
For Use With | 223176PP|RWM101|REU-EZC-2| |
Temp. Range | 98-185 deg. F |
Residential / Commercial | Commercial Only |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Color/Finish | Charcoal |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Flow Rate (GPM) | 0.26 to 11 |
Description
Commercial condensing tankless water heater CU199iP from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU199iP is designed for indoor installation, propane gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.