Shop All Gas Tankless Water Heaters
Rinnai
11 GPM Commercial 199K BTU Propane Gas Exterior Tankless Water Heater
Mfr # CU199EP
Zoro # G2942288
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection 3/4" MNPT
- Gas Type Propane
- Vent Type Outdoor
- BtuH 199,000
- For Use With GTK15|RWM101|RGB-CTWH-4|
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # CU199EP
- Zoro # G2942288
- UPC # 766156009761
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Connection | 3/4" MNPT |
Gas Type | Propane |
Vent Type | Outdoor |
BtuH | 199,000 |
For Use With | GTK15|RWM101|RGB-CTWH-4| |
Voltage | AC 120 Volts, 60 Hz |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Residential / Commercial | Commercial Only |
Temp. Range | 98-185 deg. F |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Mounting | Wall |
Flow Rate (GPM) | 0.26 to 11 |
Color/Finish | Charcoal |
Description
Commercial condensing tankless water heater CU199eP from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU199eP is designed for exterior installation, propane gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, Butterfly, 3", NSF, 24V (EN501S-002-3)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- MILWAUKEE TOOL 3/4 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2416)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RXP199iN)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater with Pump (REP160iN)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP160eN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- Rinnai Gas Tankless Water Heaters