Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
11 GPM Commercial 199K BTU Natural Gas Interior Tankless Water Heater (Discontinued)
Mfr # CU199IN
Zoro # G2941840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Temp. Range 98-185 deg. F
- For Use With 223176PP|RWM101|REU-EZC-2|
- Gas Type Natural Gas
- Gas Connection 3/4" MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # CU199IN
- Zoro # G2941840
- UPC # 766156009730
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Temp. Range | 98-185 deg. F |
For Use With | 223176PP|RWM101|REU-EZC-2| |
Gas Type | Natural Gas |
Gas Connection | 3/4" MNPT |
Residential / Commercial | Commercial Only |
Vent Type | Concentric, Twin Pipe, Room Air, Common Vent |
BtuH | 199,000 |
Voltage | AC 120 Volts, 60 Hz |
Color/Finish | Charcoal |
Flow Rate (GPM) | 0.26 to 11 |
Mounting | Wall |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Description
Commercial condensing tankless water heater CU199iN from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU199iN is designed for indoor installation, natural gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.