Shop All Gas Tankless Water Heaters
Rinnai
11 GPM Commercial 199K BTU Natural Gas Exterior Tankless Water Heater
Mfr # CU199EN
Zoro # G2941999
original price:
$1,689.99
6% off
new price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 98-185 deg. F
- Vent Type Outdoor
- Gas Connection 3/4" MNPT
- Voltage AC 120 Volts, 60 Hz
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # CU199EN
- Zoro # G2941999
- UPC # 766156009754
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Temp. Range | 98-185 deg. F |
Vent Type | Outdoor |
Gas Connection | 3/4" MNPT |
Voltage | AC 120 Volts, 60 Hz |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Gas Type | Natural Gas |
For Use With | GTK15|RWM101|PCD07-IB| |
BtuH | 199,000 |
Residential / Commercial | Commercial Only |
Additional Features | 97% Thermal Efficiency, Commercial ENERGY STAR® certified |
Flow Rate (GPM) | 0.26 to 11 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Color/Finish | Charcoal |
Mounting | Wall |
Description
Commercial condensing tankless water heater CU199eN from Rinnai is precision engineered to provide endless hot water for the most demanding of applications such as restaurants, hospitality, education institutions, multifamily residential buildings and more. CU199eN is designed for exterior installation, natural gas fuel, is WiFi ready to monitor performance accross multiple units to ensure up time is maintained. Multiple venting options offer installation flexibility to meet your existing layout or for new build optimization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 1' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-1)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- OATEY 4" Pipe Dia. ABS, Plastic Roof Drain (88014)
- SLOAN Urinal, White (10021001)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- RINNAI 9 GPM Commercial 160K BTU Propane Gas Exterior Tankless Water Heater (CU160EP)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- RINNAI HE 180k BTU Propane Exterior Tankless Water Heater (RE180eP)
- Rinnai Gas Tankless Water Heaters