Shop All Tactical Gloves
Ringers Gloves
Tactical Glove, Size XS, Black, 10" L, PR
Mfr # 536-11
Zoro # G5369058
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Goatskin Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 536-11
- Zoro # G5369058
- UPC # 646818536111
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Goatskin Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Nomex(R)/Cotton |
Knuckle Padding Material | Rubber |
ANSI/ISEA Cut Level | 1 |
Grade of Leather | Grade A |
Cut | Gunn |
Stitching Material | Polyester/Nylon |
Thumb Style | Wing |
Cut-Resistant Material | None |
Description
Tactical Glove, XL, Black, 10 in, Hook-and-Loop Cuff, Lining Unlined, Goatskin Leather Palm Material, Nomex(R), Cotton Back Material, Rubber Knuckle Padding Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Grade A, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-350/XL)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- RINGERS GLOVES Gloves, Black, XL, PR (532)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- Ringers Gloves Gloves & Hand Protection