Shop All Tactical Gloves
Ringers Gloves
Tactical Glove, Size XL, Black, 10" L, PR
Mfr # 536-10
Zoro # G5358810
product price: $63.15
/pr
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Goatskin Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 536-10
- Zoro # G5358810
- UPC # 646818536104
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Length | 10" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Goatskin Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Thumb Style | Wing |
Knuckle Padding Material | Rubber |
Back Material | Nomex(R)/Cotton |
Grade of Leather | Grade A |
Stitching Material | Polyester/Nylon |
ANSI/ISEA Cut Level | 1 |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 0 |
Cut | Gunn |
Description
Tactical Glove, L, Black, 10 in, Hook-and-Loop Cuff, Lining Unlined, Goatskin Leather Palm Material, Nomex(R), Cotton Back Material, Rubber Knuckle Padding Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Grade A, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- PROFILE Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR (93255)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Law Enforcement Glove, Stealth, M, PR (507-09)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- Ringers Gloves Gloves & Hand Protection