Shop All Tactical Gloves
Ringers Gloves
Tactical Glove, S, Black, 9" L, PR
Mfr # R-536
Zoro # G4376576
product price: $54.75
/pr
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Clute
- Thumb Style Wing
- Size S
- Closure Type Hook-and-Loop
- Back Material Nomex(R)/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # R-536
- Zoro # G4376576
- UPC # 646818036086
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9" |
Details
Cut | Clute |
Thumb Style | Wing |
Closure Type | Hook-and-Loop |
Back Material | Nomex(R)/Rubber |
Cut-Resistant Material | None |
Application | Law Enforcement, Military, Shooting, Tactical |
Stitching Material | Kevlar(R) |
Standards | CE EN388 2016, EN407, TAA Compliant |
Knuckle Padding Material | Thermoplastic Rubber |
Finger Style | Full Finger |
Color | Black |
Cuff | Hook-and-Loop |
Lining | Unlined |
Palm Material | PVC |
Grade of Leather | Premium |
Item | Tactical Glove |
Description
Tactical Glove, S, Black, 9 in, Hook-and-Loop Cuff, Lining Unlined, PVC Palm Material, Nomex(R), Rubber Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Standards CE EN388 2016, EN407, TAA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- IRONLACE Paracrd 550 Shoelace, 72", Desert Camo, PR1 (550-72-08)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- Ringers Gloves Gloves & Hand Protection