Shop All Anti-Vibration Gloves
Ringers Gloves
Small Green Hook-and-Loop Cuff Impact Gloves, Leather
Mfr # 146-08
Zoro # G4769852
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Synthetic Leather, Gel
- Palm Construction Stitched and Padded
- Standards EN 388 1121
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 146-08
- Zoro # G4769852
- UPC # 646818146082
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Item | Impact Gloves |
Palm Material | Synthetic Leather, Gel |
Palm Construction | Stitched and Padded |
Standards | EN 388 1121 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | High Visibility Yellow |
Finger Style | Full |
Cuff | Hook-and-Loop |
Lining | Unlined |
Closure Type | Hook-and-Loop TPR |
Application | Light Duty Work |
Stitching Material | Nylon |
Thumb Style | Full |
Glove Back Material | Spandex, TPR |
Sold As | Pair |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Synthetic Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 9 Men's Steel Rubber Boot, Black (69172-001 M 9)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- ELCO LIGHTING LED Exit Sign, Green or Red Letters, Single/Double Face Configurable, EELE1B (EELE1B)
- RINGERS GLOVES Impact Resistant Gloves, Size S, PR (662)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, XL, PR (259)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- Ringers Gloves Gloves & Hand Protection