Shop All Mechanics Gloves
Ringers Gloves
Ringers Gloves RIN-R161-11 Superhero Padded Palm Synthetic Leather Impact Mechanics Gloves - Extra Large
Mfr # RIN-R161-11
Zoro # G703719732
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # RIN-R161-11
- Zoro # G703719732
- UPC # 646818161115
- Country of Origin China
- Category Mechanics Gloves
Description
Hook and loop cuffs are designed with a system that allows material to hook a self adhesive strap through a fastening system
Specifications- Material Type: Spandex
- Application: General Purpose
- Coated Area: Uncoated
- Women Size: 2XL
- Men Size: Extra Large
- Hand: Paired
- Approved and Certified: NonApproved and Certified
- Cuff Type: Hook and Loop
- High Visibility: Yes
- Color Yellow andRed
- Grip Pattern: Padded Palm
- Cuff Material: Nylon and Spandex
- Cuff Length (Inch): 1
- Finger Coverage: Full Fingered
- Men Numeric Size: 8
- Finish: Smooth
- Seamless: No
- Glove Pattern: Clute
- Static Dissipative: No
- Back Material: Spandex and TPR
- Lining Material: Unlined
- Palm Features: Padded
- Lint-Free: No
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- ISOTUNES Link Aware Bluetooth Earmuff, Ambient Lst (IT-35)
- 3M SecureFit Safety Glasses, 200 Series, Anti-Fog, Anti-Scratch, Frameless, Clear Arm, Clear Lens (SF201AFP)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- Ringers Gloves Mechanics Gloves