Ringers Gloves RG-507-11 Duty Glove; Extra Large
Mfr # RG-507-11
Zoro # G604076682
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # RG-507-11
- Zoro # G604076682
- UPC # 646818507111
- Country of Origin China
- Category Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
SMALL Patented SuperCuff design provides a comfortable, snug and secure fit for 100% freedom of movement! Carbon Fiber knuckle & TPR finger guards for increased top of hand protection SurLoc palm with Kevlar palm panels create maximum cut resistance without restricting grip Gel padding reduces vibration & decreases chance of injury Ultra-sensitive fingertip design for enhanced tactility Breathable and washable, air dry only!.
Features- Duty Glove, Extra Large
- High quality fabrics and construction
- Wide range of styles to pick from
- Eye-catching designs, colors and finish
- Size: Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y38 (465Y38)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- RINGERS GLOVES Ringers Gloves RG-355-10 Rope Rescue Glove (RG-355-10)
- ZEP-PRO Zep-Pro UTX-IWT4-CRZH-LBR Texas Longhorns Concho Emblem Crazyhorse Leather Secretary Wallet (UTX-IWT4-CRZH-LBR)
- RADIANS Radians Neck Cord (NC-BLACK)
- BEY BERK INTERNATIONAL Bey-Berk International BB81S Silver Plated Hinged Money Clip (BB81S)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- 2W INTERNATIONAL Armband ID Badge Holder, Orange (AMB-OR)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- Ringers Gloves Accessories