Ringers Gloves RG-347-10 Rescue Glove; Hi-Viz Yellow - Large
Mfr # RG-347-10
Zoro # G004139697
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # RG-347-10
- Zoro # G004139697
- UPC # 646818347106
- Country of Origin China
- Category Sports Equipment
Description
Ringers Rescue Gloves feature cut-resistant Kevlar palms, reinforced stitching and hidden seams for the ultimate level of durability and protection. The two-layer fingertip design provides maximum tactile feel without compromising dexterity. Direct-injected thermo plastic rubber finger panels provide protection from sharp edges or objects. The gel padding in the palms and 6-mm padding in the knuckles reduce vibration and decrease injuries while still allowing freedom of movement. Ringers patented SuperCuff technology ensures a secure, safe fit at the wrists. The bright yellow design features 3M reflective markings for increased visibility.
Specifications- Color: Hi-Viz Yellow
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 Pos Dry Hose End Fertilizing Sprayer (G405)
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- BEAUMONT TREWAX Gold Label Seal/Wax Glos (887171967)
- WOW WATERSPORTS WOW 172062LG Dipped Foam Pool Noodle, Lime Green (17-2062LG)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- VOIT 8.25 in. Special Tuff Balls, Yellow (44016XXX)
- ACTIVE ATHLETE 40 x 48 cm TPE Foam Balance Pad - Large (AC2576134)
- COVERED IN COMFORT Covered in Comfort Body Sock Small (401)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CORTINA SAFETY PRODUCTS 18 Sport Cone - Yellow (03-500-38)
- CHAMPION SPORTS Saucer Field Cone Set, 48 Per Set (SCXSET)
- Ringers Gloves Sporting Goods