Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, XL, Stealth, PR
Mfr # 353-11
Zoro # G4820356
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 353-11
- Zoro # G4820356
- UPC # 646818353114
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Glove Size | XL |
Details
Item | Rescue Gloves |
Color | Black |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Standards | EN 388 3232 |
Stitching | Kevlar(R) |
Back Material | Spandex, Neoprene |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Face Shield with Ratchet, Reusable, Yellow (BLSH-ES-FSR)
- KISHIGO 2XL, Lime Class 2 Black Series Surveyors Vest (S5002-2X)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (S-TEX541L-08)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- RINGERS GLOVES Tactical Glove, Size XS, Black, 10" L, PR (536-11)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- Ringers Gloves Tactical Gloves