Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, XL, Red, PR
Mfr # 355-11
Zoro # G4815072
product price: $23.25
/pr
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 355-11
- Zoro # G4815072
- UPC # 646818355118
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Glove Size | XL |
Details
Item | Rescue Gloves |
Color | Red |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Palm Construction | Padded |
Back Material | Spandex, Neoprene |
Stitching | Kevlar(R) |
Standards | EN 388 3232 |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- Ringers Gloves Tactical Gloves