Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, S, Stealth, PR
Mfr # 353-08
Zoro # G4509942
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 353-08
- Zoro # G4509942
- UPC # 646818353084
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Rescue Gloves |
Color | Black |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Stitching | Kevlar(R) |
Back Material | Spandex, Neoprene |
Standards | EN 388 3232 |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- TRUCK-LITE Signal-Stat, Oval, Red, Reflector, 2 Screw Or Adhesive Mount, Bulk (54-3)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-08)
- Ringers Gloves Tactical Gloves