Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, M, Stealth, PR
Mfr # 353-09
Zoro # G4812071
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 353-09
- Zoro # G4812071
- UPC # 646818353091
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Rescue Gloves |
Color | Black |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Standards | EN 388 3232 |
Stitching | Kevlar(R) |
Back Material | Spandex, Neoprene |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Black, L (70030501L)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, L, 12PK (BO500B-L)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- RINGERS GLOVES Law Enforcement Glove, Stealth, L, PR (507-10)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- Ringers Gloves Gloves & Hand Protection