Shop All Cut-Resistant Gloves
Ringers Gloves
Rescue Gloves, M, Red, PR
Mfr # 355-09
Zoro # G103441424
product price: $23.15
/pr
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Red
- Standards EN 388 3232
- Cuff Style Secure Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 355-09
- Zoro # G103441424
- UPC # 646818355095
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Numeric | 9 |
Size- Alpha | M |
Details
Item | Mechanics Gloves |
Color | Red |
Standards | EN 388 3232 |
Cuff Style | Secure Fit |
Application | Rapelling, Rigging, Rope Work, Rescue Workers, Firemen |
Back Material | Spandex, Neoprene |
Cuff | Secure Fit |
Stitching | Kevlar(R) |
Finger Style | Synthetic Leather and Spandex |
Palm Material | Leather, Synthetic Leather |
Sold As | Pair |
Minimum Temperature | Not Rated |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Closure Type | hook-and-loop |
Glove Back Material | Spandex, Neoprene |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (297-13)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- RINGERS GLOVES Gloves 045-12 R-5 Cut Level-5 Gloves, XXL (045-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (665-08)
- RINGERS GLOVES Cut Resist. Gloves, 2XL Size, Nitrile, PR (065-12)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- Ringers Gloves Cut-Resistant Gloves