Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, 3XL, Stealth, PR
Mfr # 353-13
Zoro # G4504832
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Cuff Secure Fit
- Finger Style Synthetic Leather and Spandex
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 353-13
- Zoro # G4504832
- UPC # 646818353138
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 3XL |
Glove Size | 3XL |
Details
Palm Material | Synthetic Leather |
Cuff | Secure Fit |
Finger Style | Synthetic Leather and Spandex |
Item | Rescue Gloves |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Color | Black |
Closure Type | Hook-and-Loop |
Standards | EN 388 3232 |
Stitching | Kevlar(R) |
Back Material | Spandex, Neoprene |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SR119AF)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- Ringers Gloves Gloves & Hand Protection