Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, 3XL, Red, PR
Mfr # 355-13
Zoro # G4505742
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Color Red
- Palm Material Synthetic Leather
- Cuff Secure Fit
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 355-13
- Zoro # G4505742
- UPC # 646818355132
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 3XL |
Glove Size | 3XL |
Details
Closure Type | Hook-and-Loop |
Color | Red |
Palm Material | Synthetic Leather |
Cuff | Secure Fit |
Finger Style | Synthetic Leather and Spandex |
Palm Construction | Padded |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen |
Item | Rescue Gloves |
Stitching | Kevlar(R) |
Standards | EN 388 3232 |
Back Material | Spandex, Neoprene |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MG-72-012)
- Ringers Gloves Gloves & Hand Protection