Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, 2XL, Stealth, PR
Mfr # 353-12
Zoro # G4812062
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 353-12
- Zoro # G4812062
- UPC # 646818353121
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Details
Item | Rescue Gloves |
Color | Black |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Back Material | Spandex, Neoprene |
Stitching | Kevlar(R) |
Standards | EN 388 3232 |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Law Enforcement Glove, Stealth, M, PR (507-09)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- Ringers Gloves Gloves & Hand Protection