Shop All Anti-Vibration Gloves
Ringers Gloves
Medium Green Hook-and-Loop Cuff Impact Gloves, Leather
Mfr # 146-09
Zoro # G4774725
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Synthetic Leather, Gel
- Standards EN 388 1121
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color High Visibility Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 146-09
- Zoro # G4774725
- UPC # 646818146099
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Size- Numeric | 9 |
Size- Alpha | M |
Details
Item | Impact Gloves |
Palm Material | Synthetic Leather, Gel |
Standards | EN 388 1121 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | High Visibility Green |
Cuff | Hook-and-Loop |
Finger Style | Full |
Application | Light Duty Work |
Closure Type | Hook-and-Loop TPR |
Minimum Temperature | Not Rated |
Sold As | Pair |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Gel, Synthetic Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 10 Womens Engineer Boot Steel Work Boot (412109BLK100)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 2000PK (PP2FM1)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- RINGERS GLOVES Glove, Impact Resistant, S, Hi-Vis, Pr (267-08)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Black, 3XL, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- Ringers Gloves Gloves & Hand Protection