Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex
Mfr # 136-11
Zoro # G4932137
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 136-11
- Zoro # G4932137
- UPC # 646818136113
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 8 1/2 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign, Danger, 7X10", 128755 (128755)
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange, Mesh Spandex (136-09)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- Ringers Gloves Gloves & Hand Protection