Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex
Mfr # 118-11
Zoro # G4510037
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 118-11
- Zoro # G4510037
- UPC # 646818118119
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Self-Adhesive, PK5 (86141)
- COVIDIEN Hazardous Waste Container (KRCR100618)
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- SIGNMISSION OSHA Sign, Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape, OS-SF-D-57-L-10935 (OS-SF-D-57-L-10935)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- Ringers Gloves Gloves & Hand Protection