Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex
Mfr # 113-11
Zoro # G4505627
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 113-11
- Zoro # G4505627
- UPC # 646818113114
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 2131, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28150)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Spandex (133-12)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (138-11)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- Ringers Gloves Gloves & Hand Protection