Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, S ( 8 ), Orange
Mfr # 116-08
Zoro # G8333903
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 116-08
- Zoro # G8333903
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- MTS SAFETY Raincoat, 49", Reflectve Strip, Zipprd, SM (A-493-3M-S)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange (116-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- HEXARMOR Safety Gloves, PR (2098-L (9))
- Ringers Gloves Mechanics Gloves