Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, Orange/Black/Red, Single Layer, Synthetic Leather
Mfr # 136-07
Zoro # G401209658
product price: $16.69
/pr
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS (7)
- Color Orange
- Water Resistant No
- ANSI/ISEA Abrasion Level 3
- ANSI/ISEA Cut Load 153 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 136-07
- Zoro # G401209658
- UPC # 646818136076
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XS (7) |
Glove Length | 205 mm |
Cuff Length | 205 mm |
Size- Numeric | 7 |
Size- Alpha | XS |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Hi-Visibility, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 20.9 sec, Insulated No, Maximum Temperature 100 Degrees C, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Back Material Elastane, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR- AF)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black, Spandex (133-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Black, Spandex (133-13)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, White/Tan (GUG-01-XS)
- Ringers Gloves Mechanics Gloves