Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, L ( 10 ), Black, Spandex
Mfr # 133-10
Zoro # G4931972
product price: $18.49
/pr
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 133-10
- Zoro # G4931972
- UPC # 646818133105
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 8 1/2 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- APACHE Aluminum Pin Lug Set, 1-1/2" (97438100)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Black, Spandex (133-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Spandex (133-12)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange, Mesh Spandex (136-09)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- Ringers Gloves Mechanics Gloves