Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, L ( 10 ), Black, Mesh Spandex
Mfr # 113-10
Zoro # G4505611
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 113-10
- Zoro # G4505611
- UPC # 646818113107
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 2131, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19305)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1122/L)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (720)
- Ringers Gloves Mechanics Gloves