Shop All Anti-Vibration Gloves
Ringers Gloves
Mechanics Gloves, Impact Protection, L, PR
Mfr # 263-10
Zoro # G5395634
product price: $9.01
/pr
$9.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kevlar(R)
- Palm Construction Polyurethane
- Standards EN 388 3222XP; ANSI / ISEA 105-2016
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 263-10
- Zoro # G5395634
- UPC # 646818263109
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Palm Material | Kevlar(R) |
Palm Construction | Polyurethane |
Standards | EN 388 3222XP; ANSI / ISEA 105-2016 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Hi-Visibility Yellow/ Red |
ANSI/ISEA Cut Level | A2 |
Lining | Polyester |
Finger Style | Full Finger, TPR Rubber Reinforced |
Application | Engineering, Manufacturing, Oil and Gas, Utilities |
Closure Type | Extended Airprene Wrist |
Cuff | Gauntlet |
Series | Roughneck(R) |
Hand | Left and Right |
Glove Back Material | Nylon,TPR |
Stitching Material | Kevlar(R) |
Thumb Style | Reinforced |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Cut Level (Coverage) | A2 - Palm Side |
Shop By | Closeouts |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon,TPR, Standards CE EN388, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Rigid Plastic (C667RB)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- RINGERS GLOVES Impact Resistant Gloves, Size S, PR (662)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- RINGERS GLOVES Small Green Hook-and-Loop Cuff Impact Gloves, Leather (146-08)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- Ringers Gloves Gloves & Hand Protection