Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 3XL ( 13 ), High-Visibility Yellow
Mfr # 138-13
Zoro # G2920559
original price:
$23.59
10% off
new price: $21.19
/pr
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL (13)
- Color Lime
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 138-13
- Zoro # G2920559
- UPC # 646818138131
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (13) |
Glove Length | 9 in |
Size- Alpha | 3XL |
Size- Numeric | 13 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Black, Spandex (133-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- Ringers Gloves Gloves & Hand Protection