Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 3XL ( 13 ), Black, Spandex
Mfr # 133-13
Zoro # G4932024
product price: $18.49
/pr
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Mechanics, Assembly, Inspection, General Purpose
- Palm Construction One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 133-13
- Zoro # G4932024
- UPC # 646818133136
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (13) |
Glove Length | 9 in |
Size- Numeric | 13 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Spandex (133-12)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- RINGERS GLOVES Gloves® R-14 Mechanic's Hi-Vis S (146-08)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- Ringers Gloves Gloves & Hand Protection