Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XS, Black, Mesh Spandex
Mfr # 113-06
Zoro # G4505575
product price: $15.29
/pr
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Color Black
- Application Mechanics, Assembly, Inspection, General Purpose
- Palm Construction Reinforced Split Palm
- Back Material Mesh Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 113-06
- Zoro # G4505575
- UPC # 646818113060
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XS |
Size- Alpha | 2XS |
Size- Numeric | 6 |
Details
Item | Mechanics Gloves |
Color | Black |
Application | Mechanics, Assembly, Inspection, General Purpose |
Palm Construction | Reinforced Split Palm |
Back Material | Mesh Spandex |
Standards | EN 388 3121 |
Closure Type | Slip On |
Cuff | Shirred |
Finger Style | Full Finger |
Palm Material | Synthetic Leather |
Sold As | Pair |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Spandex (133-12)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- Ringers Gloves Mechanics Gloves