Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XS ( 6 ), Black, Mesh Spandex
Mfr # 133-06
Zoro # G4932015
product price: $18.19
/pr
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XS (6)
- Color Black
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
- Palm Construction Reinforced Split Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 133-06
- Zoro # G4932015
- UPC # 646818133068
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XS (6) |
Size- Alpha | 2XS |
Size- Numeric | 6 |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Mechanics, Assembly, Inspection, General Purpose |
Palm Construction | Reinforced Split Palm |
Standards | EN 388 3121 |
Cuff | Secure Fit |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Back Material | Mesh Spandex |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Sold As | Pair |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" (163BR)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Gloves® R-14 Mechanic's Hi-Vis S (146-08)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Small (MG301/S)
- Ringers Gloves Gloves & Hand Protection