Shop All Anti-Vibration Gloves
Ringers Gloves
Mechanics Gloves, 2XL, PR
Mfr # 263-12
Zoro # G5396413
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kevlar(R)
- Palm Construction Polyurethane
- Standards EN 388 3222XP; ANSI / ISEA 105-2016
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 263-12
- Zoro # G5396413
- UPC # 646818263123
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Mechanics Gloves |
Palm Material | Kevlar(R) |
Palm Construction | Polyurethane |
Standards | EN 388 3222XP; ANSI / ISEA 105-2016 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Hi-Visibility Yellow/ Red |
ANSI/ISEA Cut Level | A3 |
Application | Engineering, Manufacturing, Oil and Gas, Utilities |
Finger Style | Full Finger, TPR Rubber Reinforced |
Closure Type | Extended Airprene Wrist |
Lining | Polyester |
Cuff | Gauntlet |
Hand | Left and Right |
Series | Roughneck(R) |
Glove Back Material | Nylon,TPR |
Stitching Material | Kevlar(R) |
Cut-Resistance Coverage | Palm Side |
Palm Style | Uncoated |
Minimum Temperature | Not Rated |
Thumb Style | Reinforced |
ANSI/ISEA Cut Level (Coverage) | A3 - Palm Side |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Kevlar(R), Glove Back Material Nylon,TPR, Standards CE EN388, ANSI/ISEA Cut Level A3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, M (SKC/C2NBWM)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 7, PR (R-840)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- Ringers Gloves Anti-Vibration Gloves