Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XL ( 12 ), Black, Spandex
Mfr # 133-12
Zoro # G4938157
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 133-12
- Zoro # G4938157
- UPC # 646818133129
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Industrial Red-Roll (INR.0660.R)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- FALLTECH Foreman 3-D Full Body Harness, 3 D-rings, Navy, Size L/XL (7073LX)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Black, Spandex (133-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black, Spandex (133-09)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKFF-55-009)
- Ringers Gloves Mechanics Gloves