Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex
Mfr # 113-12
Zoro # G4505636
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
- Application Mechanics, Assembly, Inspection, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 113-12
- Zoro # G4505636
- UPC # 646818113121
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 2131, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Recyclables Only Sign 12" x 18" (A61019)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Black, Spandex (133-13)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, 2X-Large (MGGCGSA7012)
- Ringers Gloves Gloves & Hand Protection