Shop All Tactical Gloves
Ringers Gloves
Law Enforcement Glove, Stealth, S, PR
Mfr # 507-08
Zoro # G4504857
product price: $18.65
/pr
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff SuperCuff(R)
- Palm Material Cotton/Polyester/PU
- Application Law Enforcement, Miltary, Postal Workers
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 507-08
- Zoro # G4504857
- UPC # 646818507081
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Gray |
Cuff | SuperCuff(R) |
Palm Material | Cotton/Polyester/PU |
Application | Law Enforcement, Miltary, Postal Workers |
Back Material | Spandex(R) |
Lining | Unlined |
Description
Law Enforcement Glove, S, Stealth, 8 in, SuperCuff(R) Cuff, Lining Unlined, Cotton/Polyester/PU Palm Material, Spandex(R) Back Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- SICURIX Datacard, #534700-004-R010 YMCKT Ribbon Kit (534700-004-R010)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Law Enforcement Glove, Stealth, L, PR (507-10)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- Ringers Gloves Tactical Gloves