Shop All Tactical Gloves
Ringers Gloves
Law Enforcement Glove, Stealth, L, PR
Mfr # 507-10
Zoro # G4504866
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Material Spandex(R)
- Lining Unlined
- Application Law Enforcement, Miltary, Postal Workers
- Palm Material Cotton/Polyester/PU
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 507-10
- Zoro # G4504866
- UPC # 646818507104
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8" |
Details
Back Material | Spandex(R) |
Lining | Unlined |
Application | Law Enforcement, Miltary, Postal Workers |
Palm Material | Cotton/Polyester/PU |
Item | Law Enforcement Glove |
Color | Gray |
Cuff | SuperCuff(R) |
Description
Law Enforcement Glove, L, Stealth, 8 in, SuperCuff(R) Cuff, Lining Unlined, Cotton/Polyester/PU Palm Material, Spandex(R) Back Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, M, PR (507-09)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Glove, Rescue, Stealth, S, Pr (313-08)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- Ringers Gloves Gloves & Hand Protection