Shop All Tactical Gloves
Ringers Gloves
Law Enforcement Glove, Stealth, 2XL, PR
Mfr # 507-12
Zoro # G4520704
product price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff SuperCuff(R)
- Palm Material Cotton/Polyester/PU
- Application Law Enforcement, Miltary, Postal Workers
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 507-12
- Zoro # G4520704
- UPC # 646818507128
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Gray |
Cuff | SuperCuff(R) |
Palm Material | Cotton/Polyester/PU |
Application | Law Enforcement, Miltary, Postal Workers |
Lining | Unlined |
Back Material | Spandex(R) |
Description
Law Enforcement Glove, 2XL, Stealth, 8 in, SuperCuff(R) Cuff, Lining Unlined, Cotton/Polyester/PU Palm Material, Spandex(R) Back Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- MASTER LOCK Master Lock Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow (S1850E410PRE)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- RINGERS GLOVES Law Enforcement Glove, Stealth, L, PR (507-10)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- DAMASCUS GEAR Tactical/Military Glove, M, Black, PR (DMZ33MED)
- Ringers Gloves Tactical Gloves