Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Touchscreen Gloves, S, PR
Mfr # 068
Zoro # G7953698
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 2-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 068
- Zoro # G7953698
- UPC # 646818067080
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 9 1/2 in |
Description
Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Nitrile, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nitrile, TPR, Glove Construction Seamless Knit, Standards ANSI, CE, EN388, ISO, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A6, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR (068)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- CESTUS Work Gloves , Boxx #4046 PR (4041 3XL)
- Ringers Gloves Gloves & Hand Protection