Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Yellow, XL, PR
Mfr # 259
Zoro # G7953506
product price: $46.79
/pr
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 259
- Zoro # G7953506
- UPC # 646818259119
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smart Relay, Wire-In, AC Power (RM4)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly (17774-25-3000)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- ALLEGRO INDUSTRIES Wipe Box Holder (1001-02)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 8, PR (R-840)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- Ringers Gloves Anti-Vibration Gloves