Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Size S, PR
Mfr # 662
Zoro # G9219839
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Standards EN 388:201, EN 420:2003
- Insulated No
- Knuckle Padding Material TPR
- Color White / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 662
- Zoro # G9219839
- UPC # 646818662087
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Description
Mechanics Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards EN 388:201, EN 420:2003, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- RINGERS GLOVES Glove, Impact Resistant, XL, Hi-Vis, Pr (267-11)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- RINGERS GLOVES Small Black Hook-and-Loop Cuff Impact Gloves (143-08)
- RINGERS GLOVES SPLIT FIT IMP-ALL BLK M (RG147-09)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR (R-840)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Ylw/Grn, PR (SDX2-HAD-06-XXL)
- Ringers Gloves Gloves & Hand Protection