Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Orange, M, PR
Mfr # 162
Zoro # G9662075
product price: $33.39
/pr
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 162
- Zoro # G9662075
- UPC # 646818162099
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- RINGERS GLOVES Mechanics Gloves, 2XL, PR (263-12)
- RINGERS GLOVES Impact Resistant Gloves, Black, XS, PR (163)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- Ringers Gloves Gloves & Hand Protection